Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

14 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC

  • Zoro #: G4717526
  • Mfr #: 55292901

$11.48

  • Fittings: Snap In
  • Fittings - Wire and Cable: Snap In
  • Wire Size: 14 AWG
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Southwire Company #55292901 Specifications

  • Zoro #: G4717526
  • Mfr #: 55292901
Fittings: Snap In Fittings - Wire and Cable: Snap In
Wire Size: 14 AWG Max. Voltage: 600VAC
Wire Size - Wire and Cable: 14 AWG Max. Amps: 15
Wire and Cable Item: Metal Clad Lite Whip Stranded / Solid: Stranded
Wire Color: Black, White, Green Includes: 6" Wire Leads
Item: Metal Clad Lite Whip Length - Wire and Cable: 6 ft.
Number of Conductors: 3 Jacket Material - Wire and Cable: Interlocked Steel Armor
Jacket Material: Interlocked Steel Armor Length: 6 ft.
Wire Type - Wire and Cable: MC, THHN Wire Type: THHN/MC
Fittings (Wire and Cable): Snap In Wire Size (Wire and Cable): 14 AWG
Length (Wire and Cable): 6 ft. Country of Origin (subject to change): Multiple

Description

Metal Clad Lite Whip, Number of Conductors 3, Wire Size - Wire and Cable 14 AWG, Wire Type - Wire and Cable MC, THHN, Jacket Material - Wire and Cable Interlocked Steel Armor, Wire Color Black, White, Green, Length - Wire and Cable 6 ft., Fittings - Wire and Cable Snap In, Stranded, Max. Amps 15, Max. Voltage 600VAC, Includes 6 In. Wire Leads

Reviews of Southwire Company #55292901