Southwire Company

Quick Change, Extension Kit

Southwire Company Quick Change, Extension Kit 59705040
Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 3/4"
  • SAE or Metric: SAE
  • Size: 3/4"
  • Features: (1) 1/2" OD Pulling Grip; (1) 18 Flexible Quick Connect Extension; (1) 36 Flexible Quick Connect Extension; (1) 3/4x 4-1/2" Auger Bit; Convenient 1/4" Quick Connect Receivers; Quick Connect Excepts Bits Up to 3/4" in Diameter
  • Item: Quick Change,Extension Kit
  • Number of Pieces: 4
  • Country of Origin (subject to change): China
See full product details
$127.66

Must order in multiples of 4


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Southwire Company #59705040 Specifications

  • Drive Size: 3/4"
  • SAE or Metric: SAE
  • Size: 3/4"
  • Features: (1) 1/2" OD Pulling Grip; (1) 18 Flexible Quick Connect Extension; (1) 36 Flexible Quick Connect Extension; (1) 3/4x 4-1/2" Auger Bit; Convenient 1/4" Quick Connect Receivers; Quick Connect Excepts Bits Up to 3/4" in Diameter
  • Item: Quick Change,Extension Kit
  • Number of Pieces: 4
  • Country of Origin (subject to change): China

Description

Quick Change,Extension Kit

Restrictions and Compliance

Reviews of Southwire Company #59705040

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.