This item is Discontinued.

Southwire 8000 Lumens, Halogen Copper Temporary Job Site Light L113SW

8000 Lumens, Halogen Copper Temporary Job Site Light (Discontinued)

  • Mfr # L113SW
  • Zoro # G7801421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L113SW
Zoro #
G7801421
UPC #
090529618558
Country of Origin
Unknown

Dimensions

Cord Length - Job Site Lighting
10 ft
Max. Extension Height
14 in
Job Site Lighting Max. Height
14"
Cord Length
10 Ft.

Details

Item
Temporary Job Site Light
Type - Job Site Lighting
Floor Stand
Power Source - Job Site Lighting
Corded (AC)
Number of Lamp Heads
1
Lumens
8000
Voltage
120V AC
Lamp Type
Halogen
Lighting Technology
Halogen
Includes
Spare 500W Halogen Bulb
Guard Type
Metal
Gauge/Conductor
18/3
Item - Job Site Lighting
Temporary Job Site Light
NEC Cord Designation
SJTW
Rated Life
50,000 hr
Color
Copper
Safety Rated
Not Safety Rated
IP Rating
IP54
NEMA Plug Configuration
5-15P
Standards
UL, cUL
Lamp Watts
500
Replacement Lamp
500W 4 5/8 in T3
Light Distribution
Flood
Light Distribution - Job Site Lighting
Flood
Base Style
Floor Stand
Features
12 3/4 in Length x 11 3/4 in Width x 12 3/4 in Height, Metal Body
Lamp Included
Yes
Plug Type
NEMA 5-15P

Description

Temporary Job Site Light, Lighting Technology Halogen, Number of Lamp Heads 1, IP Rating IP54

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.