DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Thermostat Cable, 250ft, .15 Dia, White, CL2

SOUTHWIRE COMPANY| Zoro #: G2038845| Mfr #: 56945302

$59.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jacket Color: White
Spool/Coil Length: 250 ft.
Wire and Cable Item: Thermostat Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2038845 Mfr #: 56945302
Jacket Color: WhiteSpool/Coil Length: 250 ft.
Wire and Cable Item: Thermostat CableCable Rating: CL2
Nominal Outside Dia.: 0.15Voltage: 150
Max. Temp.: 60Standards: Article 725, UL Listed
Package Type: SpoolWire Size (Wire and Cable): 18 AWG
Item: Thermostat CableCable Type (Wire and Cable): Non Plenum
Number of Conductors: 4Country of Origin (subject to change): United States

Description

Thermostat Cable, CL2, Voltage 150, Gauge/Conductor 18, Jacket Color White, Cable Type Nonplenum, Standards Article 725, UL Listed

Reviews