JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

10 AWG 3 Conductor Twisted Submersible Pump Cable 500 ft.

SOUTHWIRE COMPANY| Zoro #: G0886864| Mfr #: 55173802

$896.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0886864 Mfr #: 55173802
Spool Length: 500 ft.Conductor Material: Copper
Temp. Range: -4 Degrees to 167 Degrees FCable Type (Wire and Cable): THW
Max. Voltage: 600VACInsulation Material (Wire and Cable): PVC
Item: Twisted Submersible Pump CableNumber of Conductors: 3 with Ground
Standards: UL/CSAWire Size (Wire and Cable): 10 AWG
Wire and Cable Item: Twisted Submersible Pump CableWire Color: Black, Yellow, Red and Green Ground
Nominal Outside Dia.: 0.522"Country of Origin (subject to change): United States

Product Description

Twisted Submersible Pump Cable, Number of Conductors 3 with Ground, Wire Size (Wire and Cable) 10 AWG, Cable Type (Wire and Cable) THW, Insulation Material (Wire and Cable) PVC, Wire Color Black, Yellow, Red and Green Ground, Spool Length 500 ft., Conductor Material Copper, Max. Voltage 600VAC, Nominal Outside Dia. 0.522 In., Temp. Range -4 Degrees to 167 Degrees F, Standards UL/CSA

Product Reviews

Save 15%. Sign up for Z-mail.