Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cutter For Stainless Steel 2Ft

  • Zoro #: G0918060
  • Mfr #: 57175101
$199.32
  • Item: Max Punch(R) Cutter
  • Size: 2"
  • Material: Stainless Steel
See full product details
This item ships free.

Southwire #57175101 Specifications

  • Zoro #: G0918060
  • Mfr #: 57175101
Item: Max Punch(R) Cutter Size: 2"
Material: Stainless Steel Slug: Slug for Easy Removal
Hole Size (In.): 2.45" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cutter For Stainless Steel 2Ft

Reviews of Southwire #57175101