Southwire
Extension Cord, 12 AWG, 125VAC, 100 ft. L
- Zoro #: G1395327
- Mfr #: 2579SW000X
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $100.26
Southwire #2579SW000X Specifications
- Zoro #: G1395327
- Mfr #: 2579SW000X
- Cord Length: 100 ft
- Gauge/Conductor: 12/3
- Number of Outlets: 1
- Voltage: 125V AC
- Color: Green
- Max. Amps: 15.0 A
- Jacket Color: Green
- Cord Shape: Round
- Item: Extension Cord
- Max. Watts: 1,875 W
- Location: Outdoor
- Jacket Material: PVC
- Temp. Rating: -40 Degrees to 140 Degrees F
- Wire Size: 12 AWG
- Receptacle Configuration: NEMA 5-15R
- Trade Designation: SJTW
- Number of Conductors: 3
- Plug Style: Straight
- Nominal Outside Dia.: 0.44 in
- Power Indicator: Yes
- Cord Ending: Single Connector
- Plug Configuration: NEMA 5-15P
- Standards: cULus
- Product Type: Extension Cord
- Country of Origin (subject to change): United States
Description
Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 12 AWG, Max. Amps 15.0 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Green, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 2, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov