Skip to Main Content
customer-service Help
Southwire

Extension Cord, 12 AWG, 125VAC, 25 ft. L

Southwire Extension Cord, 12 AWG, 125VAC, 25 ft. L 2577SW000H
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$49.66
  • Cord Length: 25 ft
  • Gauge/Conductor: 12/3
  • Number of Outlets: 1
See full product details
Orders over $75 ship free.
Total: $49.66

Southwire #2577SW000H Specifications

  • Cord Length: 25 ft
  • Gauge/Conductor: 12/3
  • Number of Outlets: 1
  • Voltage: 125V AC
  • Color: Blue
  • Max. Amps: 15.0 A
  • Jacket Color: Blue
  • Jacket Material: PVC
  • Max. Watts: 1,875 W
  • Trade Designation: SJTW
  • Number of Conductors: 3
  • Cord Shape: Round
  • Power Indicator: Yes
  • Receptacle Configuration: NEMA 5-15R
  • Plug Style: Straight
  • Wire Size: 12 AWG
  • Location: Outdoor
  • Cord Ending: Single Connector
  • Plug Configuration: NEMA 5-15P
  • Standards: cULus
  • Nominal Outside Dia.: 0.44 in
  • Temp. Rating: -40 Degrees to 140 Degrees F
  • Item: Extension Cord
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extension Cord, Location Outdoor, Cord Length 25 ft, Wire Size 12 AWG, Max. Amps 15.0 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Blue, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 2, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in

Restrictions and Compliance

Reviews of Southwire #2577SW000H