Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Extension Cord, 12 AWG, 125VAC, 50 ft. L
  • Zoro #: G0198627
  • Mfr #: 2457
$46.12 /ea

Order in multiples of 4

  • Wire Size: 12 AWG
  • Standards: UL
  • Trade Designation: SJTOW
See full product details
Orders over $75 ship free.

Southwire #2457 Specifications

  • Zoro #: G0198627
  • Mfr #: 2457
Wire Size: 12 AWG Standards: UL
Trade Designation: SJTOW Plug Style: Straight
Location: Outdoor Number of Conductors: 2
Max. Amps: 15.0 Nominal Outside Dia.: 0.44"
Cord Ending: Single Connector Jacket Material: PVC
Receptacle Configuration: NEMA 5-15R Power Indicator: No
Item: Extension Cord Cord Length: 50 ft.
Max. Watts: 1875W Cord Shape: Round
Jacket Color: Black Plug Configuration: NEMA 5-15P
Color: Black Temp. Rating: -58 Degrees to 221 Degrees F
Number of Outlets: 1 Voltage: 125VAC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extension Cord, Location Outdoor, Cord Length 50 ft., Wire Size 12 AWG, Max. Amps 15.0, Voltage 125VAC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Black, Jacket Material PVC, Trade Designation SJTOW, Cord Shape Round, Temp. Rating -58 Degrees to 221 Degrees F, Number of Conductors 2, Power Indicator No, Plug Style Straight, Max. Watts 1875W, Nominal Outside Dia. 0.44 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Southwire #2457