- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Extension Cords
- /
- Extension Cord, 12 AWG, 125VAC, 50 ft. L
Southwire
Extension Cord, 12 AWG, 125VAC, 50 ft. L
- Zoro #: G1407412
- Mfr #: 2548SW0041
Tap to zoom
Hover or click to zoom
$50.26
Cord Length: 50 ft
- Gauge/Conductor: 12/3
- Number of Outlets: 1
- Voltage: 125V AC
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $50.26
Southwire #2548SW0041 Specifications
- Zoro #: G1407412
- Mfr #: 2548SW0041
- Cord Length: 50 ft
- Gauge/Conductor: 12/3
- Number of Outlets: 1
- Voltage: 125V AC
- Color: Red/White
- Max. Amps: 15.0 A
- Jacket Color: Red/White
- Jacket Material: PVC
- Receptacle Configuration: NEMA 5-15R
- Plug Style: Straight
- Max. Watts: 1,875 W
- Wire Size: 12 AWG
- Temp. Rating: -40 Degrees to 140 Degrees F
- Plug Configuration: NEMA 5-15P
- Cord Ending: Single Connector
- Trade Designation: SJTW
- Item: Extension Cord
- Cord Shape: Round
- Standards: cULus
- Nominal Outside Dia.: 0.44 in
- Number of Conductors: 3
- Power Indicator: Yes
- Location: Outdoor
- Product Type: Extension Cord
- Country of Origin (subject to change): United States
Description
Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 12 AWG, Max. Amps 15.0 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Red/White, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 2, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Southwire #2548SW0041
Explore more
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L 2549SW0041
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L 2548SW003V
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L 2578SW000H
- SOUTHWIRE EXTNSN CRD 14/3 SJTW 6'L 4004SW8803
- SOUTHWIRE Extension Cord Ylw 25' 3487SW0002
- SOUTHWIRE EXTN CRD 14/3 SPT-3 12'L 3535SW3323
- POWER FIRST 6 ft. 14/3 Extension Cord SPT-3 3AY45
- INNOVERA Indoor Heavy-Duty Extension Cord, 15 ft., Gray IVR72215
- Southwire Extension Cords