Southwire

Extension Cord, 14 AWG, 125VAC, 25 ft. L


product price: $21.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Gauge/Conductor 14/3
  • Number of Outlets 3
  • Voltage 125V AC
  • Color Black
  • Max. Amps 15 A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cord Length 25 ft
Nominal Outside Dia. 0.37 in
Wire Size 14 AWG

Details

Gauge/Conductor 14/3
Number of Outlets 3
Voltage 125V AC
Color Black
Max. Amps 15 A
Jacket Color Black
Number of Conductors 3
Jacket Material PVC
Plug Style Straight
Trade Designation SJTOW
Plug Configuration NEMA 5-15P
Temp. Rating -58 Degrees to 221 Degrees F
Cord Shape Round
Item Extension Cord
Location Outdoor
Cord Ending W-Shape
Standards UL
Power Indicator No
Receptacle Configuration NEMA 5-15R
Max. Watts 1,875 W

Description

Extension Cord, Location Outdoor, Cord Length 25 ft, Wire Size 14 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending W-Shape, Number of Outlets 3, Jacket Color Black, Jacket Material PVC, Trade Designation SJTOW, Cord Shape Round, Temp. Rating -58 Degrees to 221 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.37 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.