Southwire
Extension Cord, 14 AWG, 125VAC, 50 ft. L
- Zoro #: G1434387
- Mfr #: 2468SW8806
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $42.95
Southwire #2468SW8806 Specifications
- Zoro #: G1434387
- Mfr #: 2468SW8806
- Cord Length: 50 ft
- Gauge/Conductor: 14/3
- Number of Outlets: 1
- Voltage: 125V AC
- Color: Blue
- Max. Amps: 15.0 A
- Jacket Color: Blue
- Receptacle Configuration: NEMA 5-15R
- Max. Watts: 1,875 W
- Power Indicator: Yes
- Location: Outdoor
- Wire Size: 14 AWG
- Standards: cULus
- Cord Ending: Single Connector
- Item: Extension Cord
- Jacket Material: PVC
- Plug Style: Straight
- Nominal Outside Dia.: 0.37 in
- Trade Designation: SJTW
- Cord Shape: Round
- Plug Configuration: NEMA 5-15P
- Number of Conductors: 3
- Temp. Rating: -58 Degrees to 140 Degrees F
- Product Type: Extension Cord
- Country of Origin (subject to change): China
Description
Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 14 AWG, Max. Amps 15.0 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Blue, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -58 Degrees to 140 Degrees F, Number of Conductors 2, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.37 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Southwire #2468SW8806
Explore more
- Southwire Extension Cord, 12 AWG, 125VAC, 25 ft. L 2557SW0003
- Southwire Extension Cord, 10 AWG, 125VAC, 50 ft. L 26480064
- Southwire Extension Cord, 12 AWG, 125VAC, 100 ft. L 2549SW0052
- Southwire Extension Cord, 12 AWG, 125VAC, 50 ft. L 64816901
- Southwire 30A 10/3 18IN MALE ONLY 30A18MOST
- Southwire Extension Cord, 16 AWG, 125VAC, 50 ft. L 2368SW8806
- Southwire Extension Cord, 12 AWG, 125VAC, 50 ft. L 2578SW000H
- Irwin Rotary Bt-Ssf 5/32"X3"5P 5026001
- Performance Tool 50FT RETRACTABLE CORD REEL W2273
- Camco Rv Extension Cord 50' 55197
- Southwire Extension Cords