Southwire
Extension Cord, 14 AWG, 125VAC, 50 ft. L
- Zoro #: G1425418
- Mfr #: 2488SW8804
Hover or click to zoom Tap to zoom
Key Features
- Gauge/Conductor: 14/3
- Number of Outlets: 1
- Voltage: 125V AC
- Color: Red
- Max. Amps: 15.0 A
- Jacket Color: Red
- Cord Ending: Single Connector
- Plug Style: Straight
$39.99
Subtotal: $39.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Southwire
- MFR #2488SW8804
- Zoro #G1425418
- Country of OriginChina
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Wire Size | 14 AWG |
Details
Gauge/Conductor | 14/3 |
Number of Outlets | 1 |
Voltage | 125V AC |
Color | Red |
Max. Amps | 15.0 A |
Jacket Color | Red |
Cord Ending | Single Connector |
Plug Style | Straight |
Location | Outdoor |
Nominal Outside Dia. | 0.37 in |
Jacket Material | PVC |
Item | Extension Cord |
Number of Conductors | 3 |
Plug Configuration | NEMA 5-15P |
Standards | cULus |
Trade Designation | SJTW |
Receptacle Configuration | NEMA 5-15R |
Temp. Rating | -40 Degrees to 140 Degrees F |
Power Indicator | Yes |
Max. Watts | 1,875 W |
Cord Shape | Round |
Product Type | Extension Cord |
Description
Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 14 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Red, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.37 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Southwire #2488SW8804
Explore more
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L 2487SW8804
- SOUTHWIRE 50ft SJTW 12/3 Three-Way Power Block W/ Lighted End (Yellow) 4188SW8802
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L 2578SW000H
- SOUTHWIRE 50A 6/3-8/1 30 50A30MOST
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L 2548SW0064
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L 32678806
- SOUTHWIRE 50A 6/3-8/1 15FT M&F ENDS STW 50A15MFST
- SOUTHWIRE 50A 6/3-8/1 15FT M&F SEOW 50A15MFSE
- SOUTHWIRE WW 40' SJTW Green Extension Co, 23568805 023568805
- KAB ENTERPRISE CO LTD Me 14/3 Pigtail/Adapter KAB-3P
- ERICSON GFCI INLINE 12/3 SJTWA w/1512-PW6P O/D XG2-12-2BW
- Southwire Extension Cords & Power Strips