Southwire
Extension Cord, Outdoor, 100 ft. Length
- Zoro #: G3919452
- Mfr #: 3689SW0002
Hover or click to zoom Tap to zoom
Key Features
- Gauge/Conductor: 12/3
- Number of Outlets: 1
- Voltage: 125V AC
- Color: Yellow
- Max. Amps: 15 A
- Jacket Color: Yellow
- NEMA Receptacle Configuration: 5-15
- NEMA Plug Configuration: 5-15
$180.99
Subtotal: $180.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SOUTHWIRE Extension Cord, Outdoor, 50 ft. Length 3688SW0002
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L 2548SW0041
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L 2578SW000H
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L 2548SW0077
- SOUTHWIRE Extension Cord Ylw 25' 3487SW0002
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L 2549SW003V
- SOUTHWIRE WOODS CUBE TAP, 16/2 6 ft BROWN EXTENSION CORD 600
- SOUTHWIRE 30 Mt Cr W/ Diamond Plate E215
- SOUTHWIRE WOODS EXTCORD, 16/2 SJTW 120 ft LIME GREEN W 9940010
- POWER FIRST 100 ft. 10/3 3-Outlet Lighted Extension Cord SJTW 1XUR5
- PT HO WAH GENTING Me100' 14/3Red Ext Cord 02409ME
- Southwire Extension Cords