Hang-a-light 111080led 80w led temporary area work light, 8600 lumens, 5000k, lamp included temporary hanging light, light distribution flood, lamp type led, number of lamp heads 1, voltage 120vac, lamp watts 80, lumens 8600, 5000k, base style hanger, rated life 35,000 hr., cord length 5 ft., nec cord designation sjtw, gauge/conductor 14/3, guard type welded wire, max. Height 19 in., standards cul listed features: 80 watt led bulb electrical receptacle for linking units together lighting distance- 35 ft. 5 foot integrated power cord - 14/3 stjw welded wire safety cage