Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Machine Tool Wire, 12 AWG, 20 Amps, Brown

  • Zoro #: G0224795
  • Mfr #: 411040507
$84.09
  • Wire Color: Brown
  • Temp. Rating: 194 Degrees F
  • Insulation Material: PVC
See full product details
This item ships free.

Southwire #411040507 Specifications

  • Zoro #: G0224795
  • Mfr #: 411040507
Wire Color: Brown Temp. Rating: 194 Degrees F
Insulation Material: PVC Standards: UL 1015/1019/1020
Nominal Outside Dia.: 0.15 in Voltage: 600 V
Wire Size: 12 AWG Stranded / Solid: Stranded
Max. Amps: 20 Wire Type: MTW
Item: Machine Tool Wire Spool Length: 500 ft.
Stranding: 65 x 30 Length: 500 ft
Trade Designation: AWM, MTW, TEW Conductor Design: Stranded
Jacket Color: Brown Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Machine Tool Wire, Wire Size 12 AWG, Length 500 ft, Trade Designation AWM, MTW, TEW, Wire Color Brown, Nominal Outside Dia. 0.15 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating 194 Degrees F, Stranding 65 x 30, Jacket Color Brown, Standards UL 1015/1019/1020

Technical Guides

Reviews of Southwire #411040507