Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Machine Tool Wire, 14 AWG, 15 Amps, Green

  • Zoro #: G0224664
  • Mfr #: 411030505
$77.77
  • Wire Size: 14 AWG
  • Spool Length: 500 ft.
  • Insulation Material: PVC
See full product details
This item ships free.

Southwire #411030505 Specifications

  • Zoro #: G0224664
  • Mfr #: 411030505
Wire Size: 14 AWG Spool Length: 500 ft.
Insulation Material: PVC Stranding: 41 x 30
Voltage: 600 V Nominal Outside Dia.: 0.14 in
Stranded / Solid: Stranded Standards: UL 1015/1019/1020
Wire Color: Green Wire Type: MTW
Temp. Rating: 194 Degrees F Item: Machine Tool Wire
Max. Amps: 15 Conductor Design: Stranded
Length: 500 ft Trade Designation: AWM, MTW, TEW
Jacket Color: Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Machine Tool Wire, Wire Size 14 AWG, Length 500 ft, Trade Designation AWM, MTW, TEW, Wire Color Green, Nominal Outside Dia. 0.14 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating 194 Degrees F, Stranding 41 x 30, Jacket Color Green, Standards UL 1015/1019/1020

Technical Guides

Reviews of Southwire #411030505