Southwire
Lead Wire, 12, Black, 5000 ft
Mfr # F120321200
Zoro # G511130330
Sold in multiples of 500 for $180.00
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material Tinned Copper
- Length 5000 ft
- Jacket Color Black
- Nominal Outside Dia. 0.153 in
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 5000 ft |
Nominal Outside Dia. | 0.153 in |
Wire Size | 12 |
Details
Item | Lead Wire |
Conductor Material | Tinned Copper |
Jacket Color | Black |
Voltage | 600V |
Insulation Material | XLPE |
Conductor Design | Stranded |
Temp. Rating | 125°C |
Stranding | 65 |
Standards | UL 3173 |
Shielding Type | Unshielded |
Number of Conductors | 1 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (TRS17-1/2R)
- ABB A26-30-10-84, A26 3P CONTR 110/50 110-120/60 (A26-30-10-84)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAM12)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BH06)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, Green, 500 ft (411030505)
- SOUTHWIRE Lead Wire, 18, Red, 5000 ft (F181171202)
- SOUTHWIRE Lead Wire, 18, White, 5000 ft (F181171209)
- SOUTHWIRE Lead Wire, 350MCM, Black, 500 ft (1284-350B3458-91-0)
- SOUTHWIRE Lead Wire, 18, Black, 5000 ft (F180011200)
- SOUTHWIRE Lead Wire, 2, Black, 2000 ft (57022201)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Green, 1000 ft Length (20UL1061STRGRE1000)
- Southwire Lead Wire