Skip to Main Content
customer-service Help
Southwire

Line Cord GFCI, 25 ft. Cord L, Yellow

Southwire Line Cord GFCI, 25 ft. Cord L, Yellow 26000125-2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$139.74
  • Promotion Restriction: Not eligible for promotion
  • Item: Line Cord GFCI
  • Number of Outlets: 1
See full product details
Out of Stock
Total: $139.74

Southwire #26000125-2 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Line Cord GFCI
  • Number of Outlets: 1
  • Voltage: 240V AC
  • Receptacle Configuration: NEMA 6-20R
  • Plug Configuration: NEMA 6-20P
  • Reset Type: Manual
  • Max. Amps: 20.0 A
  • Enclosure Rating: Rainproof
  • Wire Size: 13 AWG
  • Cord Length: 25 ft
  • Color: Yellow
  • Trip Level: 4 to 6mA
  • Nominal Outside Dia.: 0.44 in
  • Trade Designation: SJTW
  • Number of Conductors: 3
  • Receptacle Cord Length: 25 ft
  • Plug Style: Straight
  • Standards: cULus
  • HP: Not Rated
  • Hz: 60
  • Self-Testing: Yes
  • Plug Cord Length: 9 in
  • Housing Material: Plastic
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Line Cord GFCI, Cord Length 25 ft, Color Yellow, Max. Amps 20.0 A, Plug Configuration NEMA 6-20P, Receptacle Configuration NEMA 6-20R, Enclosure Rating Rainproof, Number of Outlets 1, Trade Designation SJTW, Voltage 240V AC, Hz 60, Wire Size 13 AWG, Number of Conductors 3, Housing Material Plastic

Restrictions and Compliance

Reviews of Southwire #26000125-2