Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Machine Tool Wire, 10 AWG, 30 Amps, Black

  • Zoro #: G0224831
  • Mfr #: 411050508
$169.99
  • Voltage: 600 V
  • Standards: UL 1015/1019/1020
  • Temp. Rating: 194 Degrees F
See full product details
This item ships free.

Southwire #411050508 Specifications

  • Zoro #: G0224831
  • Mfr #: 411050508
Voltage: 600 V Standards: UL 1015/1019/1020
Temp. Rating: 194 Degrees F Wire Color: Black
Spool Length: 500 ft. Insulation Material: PVC
Max. Amps: 30 Stranding: 104
Item: Machine Tool Wire Wire Size: 10 AWG
Wire Type: MTW Nominal Outside Dia.: 0.18 in
Stranded / Solid: Stranded Length: 500 ft
Trade Designation: AWM, MTW, TEW Conductor Design: Stranded
Jacket Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Machine Tool Wire, Wire Size 10 AWG, Length 500 ft, Trade Designation AWM, MTW, TEW, Wire Color Black, Nominal Outside Dia. 0.18 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating 194 Degrees F, Stranding 104 x 30, Jacket Color Black, Standards UL 1015/1019/1020

Technical Guides

Reviews of Southwire #411050508