Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Machine Tool Wire, 14 AWG, 15 Amps, Black

  • Zoro #: G0224646
  • Mfr #: 411030508
$84.50
  • Stranded / Solid: Stranded
  • Wire Size: 14 AWG
  • Stranding: 41 x 30
See full product details
This item ships free.

Southwire #411030508 Specifications

  • Zoro #: G0224646
  • Mfr #: 411030508
Stranded / Solid: Stranded Wire Size: 14 AWG
Stranding: 41 x 30 Insulation Material: PVC
Temp. Rating: 194 Degrees F Max. Amps: 15
Voltage: 600 V Spool Length: 500 ft.
Standards: UL 1015/1019/1020 Nominal Outside Dia.: 0.14 in
Item: Machine Tool Wire Wire Type: MTW
Wire Color: Black Conductor Design: Stranded
Trade Designation: AWM, MTW, TEW Length: 500 ft
Jacket Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Machine Tool Wire, Wire Size 14 AWG, Length 500 ft, Trade Designation AWM, MTW, TEW, Wire Color Black, Nominal Outside Dia. 0.14 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating 194 Degrees F, Stranding 41 x 30, Jacket Color Black, Standards UL 1015/1019/1020

Technical Guides

Reviews of Southwire #411030508