Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Machine Tool Wire, 14 AWG, 15 Amps, Brown

  • Zoro #: G0224725
  • Mfr #: 411030507
$81.98
  • Temp. Rating: 194 Degrees F
  • Item: Machine Tool Wire
  • Stranding: 41 x 30
See full product details
This item ships free.

Southwire #411030507 Specifications

  • Zoro #: G0224725
  • Mfr #: 411030507
Temp. Rating: 194 Degrees F Item: Machine Tool Wire
Stranding: 41 x 30 Voltage: 600 V
Standards: UL 1015/1019/1020 Insulation Material: PVC
Wire Color: Brown Spool Length: 500 ft.
Nominal Outside Dia.: 0.14 in Max. Amps: 15
Wire Type: MTW Wire Size: 14 AWG
Stranded / Solid: Stranded Trade Designation: AWM, MTW, TEW
Length: 500 ft Conductor Design: Stranded
Jacket Color: Brown Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Machine Tool Wire, Wire Size 14 AWG, Length 500 ft, Trade Designation AWM, MTW, TEW, Wire Color Brown, Nominal Outside Dia. 0.14 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating 194 Degrees F, Stranding 41 x 30, Jacket Color Brown, Standards UL 1015/1019/1020

Technical Guides

Reviews of Southwire #411030507