Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Machine Tool Wire, 14 AWG, 15 Amps, Orange

  • Zoro #: G0224707
  • Mfr #: 411030503
$83.25
  • Spool Length: 500 ft.
  • Wire Color: Orange
  • Voltage: 600 V
See full product details
This item ships free.

Southwire #411030503 Specifications

  • Zoro #: G0224707
  • Mfr #: 411030503
Spool Length: 500 ft. Wire Color: Orange
Voltage: 600 V Item: Machine Tool Wire
Wire Type: MTW Max. Amps: 15
Stranded / Solid: Stranded Insulation Material: PVC
Stranding: 41 x 30 Wire Size: 14 AWG
Standards: UL 1015/1019/1020 Nominal Outside Dia.: 0.14 in
Temp. Rating: 194 Degrees F Conductor Design: Stranded
Trade Designation: AWM, MTW, TEW Length: 500 ft
Jacket Color: Orange Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Machine Tool Wire, Wire Size 14 AWG, Length 500 ft, Trade Designation AWM, MTW, TEW, Wire Color Orange, Nominal Outside Dia. 0.14 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating 194 Degrees F, Stranding 41 x 30, Jacket Color Orange, Standards UL 1015/1019/1020

Technical Guides

Reviews of Southwire #411030503