Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Machine Tool Wire, 16 AWG, 8 Amps, Blue

  • Zoro #: G0224612
  • Mfr #: 411020506
$62.85
  • Wire Type: MTW
  • Stranding: 26 x 30
  • Stranded / Solid: Stranded
See full product details
Orders over $75 ship free.

Southwire #411020506 Specifications

  • Zoro #: G0224612
  • Mfr #: 411020506
Wire Type: MTW Stranding: 26 x 30
Stranded / Solid: Stranded Wire Size: 16 AWG
Wire Color: Blue Nominal Outside Dia.: 0.12 in
Insulation Material: PVC Item: Machine Tool Wire
Standards: UL 1015/1019/1020 Voltage: 600 V
Temp. Rating: 194 Degrees F Max. Amps: 8
Spool Length: 500 ft. Conductor Design: Stranded
Trade Designation: AWM, MTW, TEW Length: 500 ft
Jacket Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Machine Tool Wire, Wire Size 16 AWG, Length 500 ft, Trade Designation AWM, MTW, TEW, Wire Color Blue, Nominal Outside Dia. 0.12 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating 194 Degrees F, Stranding 26 x 30, Jacket Color Blue, Standards UL 1015/1019/1020

Technical Guides

Reviews of Southwire #411020506