Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Machine Tool Wire, 18 AWG, 6 Amps, Blue

  • Zoro #: G0224533
  • Mfr #: 411010506
$44.20
  • Wire Type: MTW
  • Wire Size: 18 AWG
  • Stranded / Solid: Stranded
See full product details
Orders over $75 ship free.

Southwire #411010506 Specifications

  • Zoro #: G0224533
  • Mfr #: 411010506
Wire Type: MTW Wire Size: 18 AWG
Stranded / Solid: Stranded Spool Length: 500 ft.
Nominal Outside Dia.: 0.11 in Insulation Material: PVC
Temp. Rating: 194 Degrees F Item: Machine Tool Wire
Voltage: 600 V Stranding: 16 x 30
Max. Amps: 6 Wire Color: Blue
Standards: UL 1015/1019/1020 Trade Designation: AWM, MTW, TEW
Conductor Design: Stranded Length: 500 ft
Jacket Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Machine Tool Wire, Wire Size 18 AWG, Length 500 ft, Trade Designation AWM, MTW, TEW, Wire Color Blue, Nominal Outside Dia. 0.11 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating 194 Degrees F, Stranding 16 x 30, Jacket Color Blue, Standards UL 1015/1019/1020

Technical Guides

Reviews of Southwire #411010506