Southwire
NM-B Non-Metallic Building Cable, 12 AWG, Yellow, Solid, 250 ft
Mfr # 12/2NM-WGX250
Zoro # G204258532
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation NM-B
- Wire Size 12 AWG
- Jacket Color Yellow
- Jacket Material PVC
- Conductor Design Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 12/2NM-WGX250
- Zoro # G204258532
- UPC # 32886163050
- Country of Origin United States
- Category Building Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 250 ft |
Details
Item | Non-Metallic Building Cable |
Trade Designation | NM-B |
Jacket Color | Yellow |
Jacket Material | PVC |
Conductor Design | Solid |
Voltage | 600V AC |
Description
Inner conductors are type THHN, rated 90 deg C, 600 V. Solid strands. Outer jacket is PVC, rated at 75 deg C. Amp rating of the product is limited to that for 60 deg C rated conductors per the National Electric Code Article 336. Dwellings not exceeding 3 floors above grade. Exposed or concealed wiring. May be fished through walls, ceilings and masonry blocks. Use for new wiring or replacement wiring. Only for use in normally dry locations. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI Circuit Breaker, NDB1L-32C Series, 20A, 2 Pole, 240V AC, 4.5kA, C Curve (NDB1L-32C-20-240V)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129D01-D1)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 120VAC Voltage (RTBB3LB-WW-J12F)
- SOUTHWIRE Power Supply Cord, 50ft, Black, NEMA 1 (19180008)
- SOUTHWIRE UF-B Non-Metallic Underground Feeder Cable, 6 AWG, 3C with Ground, Gray, Stranded, 125 ft (14782702)
- SOUTHWIRE THHN Building Wire, Copper, 6 AWG, 1C, Black, Stranded, 500 ft (20493301)
- SOUTHWIRE THHN Building Wire, Copper, 3/0, 1C, Black, Stranded, 500 ft (20507002)
- SOUTHWIRE THHN Building Wire, Copper, 12 AWG, 1C, Yellow, Stranded, 500 ft (22969001)
- SOUTHWIRE XHHW Building Wire, Copper, 12 AWG, 1C, Red, Stranded, 500 ft (37103971)
- SOUTHWIRE THHN Building Wire, Copper, 10 AWG, 1C, Red, Solid, 500 ft (11597201)
- SOUTHWIRE THHN Building Wire, Copper, 12 AWG, 3C, Black; Green; White, Solid, 350 ft (58389703)
- Southwire Power Wire & Cable