Zoro Homepage

Outlet Tap, Cube Tap, 3 Outlet(s) 3 ft.

  • Mfr # 814

  • Zoro # G809544054


product price: $7.75
/ea
Sold in multiples of 12 for $93.00

Key Features

Type
Cube Tap
Cord Length
3 ft.
Gauge/Conductor
16/3
Number of Outlets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814
Zoro #
G809544054
UPC #
78693008146
Country of Origin
Unknown

Dimensions

Cord Length
3 ft.

Details

Item
Outlet Tap
Type
Cube Tap
Gauge/Conductor
16/3
Number of Outlets
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.