This item is Discontinued.

Southwire SJTW Extension Cord, 16 AWG, Indoor/Outdoor, 16/2, Orange, Vinyl, 100 ft 724

SJTW Extension Cord, 16 AWG, Indoor/Outdoor, 16/2, Orange, Vinyl, 100 ft (Discontinued)

  • Mfr # 724
  • Zoro # G4295677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
724
Zoro #
G4295677
UPC #
78693007248
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
100 ft
Width
2-1/2 in
Height
13 in

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Indoor/Outdoor
Jacket Material
Vinyl
Jacket Color
Orange
Gauge/Conductor
16/2
Number of Conductors
2
Voltage
125V AC
Max. Amps
10A
Standards
UL/CUL

Description

This vinyl outdoor extension cord is helpful all around the house. It has a vinyl jacket that resists moisture, abrasion and prolonged exposure to sunlight. Reinforced blades help prevent accidental bending or breakings. Molded plugs and heavy duty strain relief protects electrical connections resulting in longer cord life. Outer jacket won't mark floors or walls. This cord is recommended for general indoor/outdoor use


  • • Made of stranded and cabled copper conductors and solid molded plugs for longer life
  • • Resist deterioration from moisture and abrasion and has a 300 volt rating
  • • Outer jacket would not mark floors or walls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.