STX Battery Cable, 4 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT

  • Mfr # F040131218

  • Zoro # G211130210


product price:  $2.39
/ea
Sold in multiples of 100 for $239.00

Key Features

Type
STX
Color
Red
Temperature
125 C
Conductor Type
Stranded
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F040131218
Zoro #
G211130210
UPC #
-
Country of Origin
United States

Dimensions

Gauge Size
4

Details

Type
STX
Color
Red
Temperature
125 C
Conductor Type
Stranded
Number of Conductors
1
Stranding
133
Item
Battery Cable
Conductor Shielding Type
Unshielded
Voltage
60V
Insulation Material
XLPE
Overall Shielding Type
Unshielded
Conductor Material
Bare Copper

Description

NOTE: This item is priced per foot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.