Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Thermostat Cable, 250ft, 150V, Gauge 18, CL2
  • Zoro #: G0288696
  • Mfr #: 56945402
$82.95
  • Cable Type - Wire and Cable: Non Plenum
  • Package Type: Spool
  • Wire Size (Wire and Cable): 18 AWG
See full product details
This item ships free.

Southwire #56945402 Specifications

  • Zoro #: G0288696
  • Mfr #: 56945402
Cable Type - Wire and Cable: Non Plenum Package Type: Spool
Wire Size (Wire and Cable): 18 AWG Standards: Article 725, UL Listed
Cable Type (Wire and Cable): Non Plenum Max. Temp.: 60 Degrees C
Jacket Color: White Wire and Cable Item: Thermostat Cable
Nominal Outside Dia.: 0.17 Spool/Coil Length: 250 ft.
Voltage: 150 Cable Rating: CL2
Wire Size - Wire and Cable: 18 AWG Item: Thermostat Wire
Number of Conductors: 5 Conductor Design: Solid
Cable Type: Nonplenum Wire Size: 18 AWG
Length: 250 ft. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Thermostat Cable, Number of Conductors 5, Wire Size 18 AWG, Cable Type Commercial, Jacket Color White, Length 250 ft., Voltage 150V, Conductor Design Solid, Cable Rating CL2

Technical Guides

Reviews of Southwire #56945402