Shop Alternate Products
This Product is Discontinued
Southwire
WW 6 Outlt 15' Metal Pwr Strip, 4658 (Discontinued)
Mfr # 4658
Zoro # G4471005
This Product is Discontinued
Key Features
- Cord Length 10 ft
- Width 2 in
- Dimensions 5-1/4 in L x 16-3/4 in H x 2 in W
- Height 16-3/4 in
- Circuit Breaker Yes