Skip to Main Content
customer-service Help
Southworth

Hydraulic Pallet Tilter, 4000 lb, 12v

Southworth Hydraulic Pallet Tilter, 4000 lb, 12v PTU-4DC
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5,917.17
  • Pallet Lifter Item: Pallet Tilter
  • Item: Powered-Lift/Manual-Push Container Tilters
  • Lift Mobility: Electric Lift, Manual Push
See full product details
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Total: $5,917.17

Southworth #PTU-4DC Specifications

  • Pallet Lifter Item: Pallet Tilter
  • Item: Powered-Lift/Manual-Push Container Tilters
  • Lift Mobility: Electric Lift, Manual Push
  • Lift Mechanism: Hydraulic
  • Lift Control: Push Button
  • Fork Height Lowered: 3 1/2 in
  • Fork Length: 41 1/2 in
  • Fork Width: 6 1/2 in
  • Width Between Forks: 14 in
  • Overall Length: 61 1/2 in
  • Caster Wheel Type: (2) Rigid, (2) Swivel
  • Tilting Deg.: 85 Degrees
  • Caster Wheel Dia.: 8 in
  • Color: Green, Yellow
  • Overall Height: 35 in
  • Overall Width: 33 1/2 in
  • Width Across Forks: 26 1/2 in
  • Finish: Machinery Enamel
  • Caster Wheel Material: Phenolic
  • Load Capacity: 4,000 lb
  • Includes: Floor Lock, Hand Held Controller, Internal Charger
  • Number of Batteries: 1
  • Fluid Type: 8W33
  • Caster Brake Type: No Caster Brake
  • Steer Wheel/Tread Material: Polyurethane
  • Steer Wheel Diameter: 6 in
  • Minimum Lifting Height: 3 1/2 in
  • Base Material: Steel
  • Maximum Tilting Degree: 85 Degrees
  • Fork Style: Standard
  • Back Rest Height: 32 in
  • Non-Marking Axle-Mounted Wheels: Yes
  • Frame Finish: Powder Coated
  • For Surface Type: Concrete
  • Non-Marking Casters/Wheels: Yes
  • For Pallet Type: Open
  • Assembled: Yes
  • Fork Type: Fixed
  • Handle Type: Raised
  • Handle Material: Steel
  • Frame Material: Steel
  • Battery Type: Sealed Lead Acid
  • Handle Height: 37 in
  • Charger Voltage: 120 V AC
  • Charger Type: On-Board
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Powered-Lift/Manual-Push Container Tilters, Load Capacity 4,000 lb, Lift Mechanism Hydraulic, Lift Control Push Button, Width Across Forks 26 1/2 in, Width Between Forks 14 in, Fork Style Standard, Fork Type Fixed, Scissor Type Unsupported Base, Frame Material Steel, For Pallet Type Open, Fork Length 41 1/2 in, Fork Width 6 1/2 in, Overall Height 35 in, Overall Length 61 1/2 in, Overall Width 33 1/2 in, Back Rest Height 32 in

Restrictions and Compliance

Hazardous material

Reviews of Southworth #PTU-4DC