This item is Discontinued.

Sowa 112 Dia x 114 Shank MultiFlute Regular Length Weldon Shank TiAlN Coated HSCO Cobalt End Mill 104567

112 Dia x 114 Shank MultiFlute Regular Length Weldon Shank TiAlN Coated HSCO Cobalt End Mill (Discontinued)

  • Mfr # 104567
  • Zoro # G607183561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104567
Zoro #
G607183561
UPC #
-
Country of Origin
Korea, Republic of

Description

Mill Diameter Inch 112 Number of Flutes 6 Material Cobalt Length of Cut Inch 2 Shank Diameter Inch 114 FinishCoating TiAlN Single or Double End Single Center Cutting Yes Overall Length Inch 412 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Centre cutting allows these end mills to drill into the part for the beginning of a slot These centre cutting end mills are recommended for pocketing, tracer milling, cam milling, die sinking and slotting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.