
1/16" Diameter x 1/8" Shank 2-Flute Stub Length Double End Yellow Series Carbide End Mills (Discontinued)
- Mfr # 102362
- Zoro # G105879539
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102362
Zoro #
G105879539
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
1-1/2 in
Milling Diameter
1/16 in
Length of Cut
1/8 in
Dimension Type
Stub
Shank Dia.
1/8 in
Details
Material
Solid Carbide
Number of Flutes
2
Finish
TiAlN
Center Cutting
Yes
Single End/Double End
Double
Features
2 flute stub end mills have added strength and stability with the same geometry as our standard end mills. Double ended design enhances tool economy with the performance and tool life benefits of TiAlN coating
Helix Angle
30
Cutting Direction
Right
Flute Direction
Right
Description
2 flute stub end mills have added strength and stability with the same geometry as our standard end mills. Double ended design enhances tool economy with the performance and tool life benefits of TiAlN coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.