
3/16" Diameter x 3/16" Shank 2-Flute Stub Length Double End Yellow Series Carbide End Mills
Mfr # 102370
Zoro # G305881141
product price:Â $21.45
/eaKey Features
Shank Dia.
3/16 in
Material
Solid Carbide
Cutting Direction
Right
Spiral Direction
Right
Single End/Double End
Double End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102370
Zoro #
G305881141
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
3/16 in
Milling Diameter
3/16 in
Length of Cut
3/8 in
Overall Length
2 in
Length Type
Stub
Details
Material
Solid Carbide
Item
End Mill
Cutting Direction
Right
Spiral Direction
Right
Single End/Double End
Double End
Helix Angle
30 Degrees
Number of Flutes
2
Center Cutting
Yes
Finish
TiAlN
Description
2 flute stub end mills have added strength and stability with the same geometry as our standard end mills. Double ended design enhances tool economy with the performance and tool life benefits of TiAlN coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.