
38DiaX38 Shank 0005 Radius Reg Lngth Corner Radius Aluminum Green Series Carbide End Mill
Mfr # 153158
Zoro # G307181645
product price:Â $21.59
/eaKey Features
Shank Dia.
3/8 in
End Type- Holemaking
Corner Radius
Number of Flutes
3
Dimension Type
Regular
Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
153158
Zoro #
G307181645
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/8 in
Dimension Type
Regular
Length of Cut
1in
Milling Diameter
3/8 in
Overall Length
2-1/2 in
Corner Radius
0.005
Details
End Type- Holemaking
Corner Radius
Number of Flutes
3
Material
Solid Carbide
Cutting Direction
Right
Flute Direction
Right
Center Cutting
Yes
Finish
Bright
Description
Mill Diameter Inch 38 End Type Corner Radius Corner Radius Decimal Inch 0005 Number of Flutes 3 Material Solid Carbide FinishCoating Bright Length of Cut Inch 1 Shank Diameter Inch 38 Overall Length Inch 212 Cutting Direction Right Variable Index No Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.