
9.0mm Diameter x 10mm Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mills (Discontinued)
- Mfr # 101682
- Zoro # G505881125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101682
Zoro #
G505881125
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
9mm
Length of Cut
14mm
Shank Dia.
10mm
Overall Length
51mm
Details
End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Single
Finish
Bright
Features
This series has added strength and stability with the same geometry of our standard length series, Stub end mills are specifically designed for shallow milling, contour milling and slotting
Cutting Direction
Right
Description
This series has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling, contour milling and slotting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.