This Product is Discontinued
Shop for all Cordless Drills
Sp Air
12V 3/8" Two Speed Mini Drill Driver (Discontinued)
- Zoro #: G7957854
- Mfr #: SP-81213
Hover or click to zoom Tap to zoom
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sp Air #SP-81213 Specifications
- Zoro #: G7957854
- Mfr #: SP-81213
- UPC #: 855123007593
- Country of Origin (subject to change): Taiwan, Province of China
Description
The new SP Max Drive power tool program has been developed to offer superior performance to automotive, industrial and trade applications. Each SP Max Drive tool offers the best componentry forlongevity and durability for the life of the tool and are rated in real working torque for real performance with optimal size, weight and comfort.
Restrictions and Compliance
- Hazardous material
Reviews of Sp Air #SP-81213