Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle Carrier, White 4-1/2x3-3/8

  • Zoro #: G4700981
  • Mfr #: 80016-0198
Sp Scienceware Bottle Carrier, White 4-1/2x3-3/8 80016-0198
Sp Scienceware Bottle Carrier, White 4-1/2x3-3/8 80016-0198
Sp Scienceware Bottle Carrier, White 4-1/2x3-3/8 80016-0198
Sp Scienceware Bottle Carrier, White 4-1/2x3-3/8 80016-0198
$362.43 4% off
$346.00
  • Height: 4-1/2"
  • Item: Bottle Carrier
  • Color: White
See full product details
This item ships free.

Sp Scienceware #80016-0198 Specifications

  • Zoro #: G4700981
  • Mfr #: 80016-0198
Height: 4-1/2" Item: Bottle Carrier
Color: White Number of Compartments: 6
Width: 3 3/8 in Material: Polyethylene
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bottle Carrier, Number of Compartments 6, Material Polyethylene, Color White, Width 3 3/8 in

Reviews of Sp Scienceware #80016-0198