Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4-1/2 gal. White Square Corrugated Cardboard Square Glass Disposal Container

  • Zoro #: G8528694
  • Mfr #: F24653-0001

$75.89 ($12.65/unit)

  • Trash Container Capacity: 4-1/2 gal.
  • Top Design: Flat
  • Width: 12"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Sp Scienceware #F24653-0001 Specifications

  • Zoro #: G8528694
  • Mfr #: F24653-0001
Trash Container Capacity: 4-1/2 gal. Top Design: Flat
Width: 12" Features: Printed In Four Languages (English, German, French, Spanish)
For Use With: Mfr. No. F13204-0001 Container Shape: Square
Item: Recycling Collection Box Material: Corrugated Cardboard
Specific Container Material: Corrugated Cardboard Container Mounting Style: Free-Standing
Container Depth: 12" Includes: (6) 2mm Clear Polyethylene Bags
Primary Container Color: White Shape: Square
Color: White Indoor/Outdoor: Indoor
Height: 27" Container Basic Material: Plastic
Number of Openings: 1 Container Markings: Glass Disposal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Recycling Collection Box, For Recyclable Material Glass, Trash Container Capacity 5 gal., Top Type Flat with Top Opening, Number of Openings 1, Color White, Container Shape Square, Height 27 In., Width/Diameter 12 In., Depth 12 In., Material Grouping Cardboard, Specific Container Material Cardboard, Mobility Stationary, Container Mounting Style Free-Standing, For Use With Mfr. No. F13204-0001, Package Quantity 6

Reviews of Sp Scienceware #F24653-0001