KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wood outlets

SPACEPAK| Zoro #: G2204903| Mfr #: AC-TRM-LS-UO

$54.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Louvered, Surface Mount
Description: Wood Outlet, Louvered, Surface Mount, Unfinished Oak
For Use With: All Systems
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2204903 Mfr #: AC-TRM-LS-UO
Type: Louvered, Surface MountDescription: Wood Outlet, Louvered, Surface Mount, Unfinished Oak
For Use With: All SystemsPackage Quantity: 1
Country of Origin (subject to change): United States

Description

Wood Outlets, Unfinished Oak, Louvered, Surface Mount, Description Wood Outlet, Louvered, Surface Mount, Unfinished Oak, For Use With All Systems

Reviews