Compound Gauge, 1 Bar Vac to 15 Bar, 2-1/2

SPAN| Zoro #: G0190145| Mfr #: LFS-210-(1/0/15 BAR)-G

$26.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Gauge Lens Material: Plastic
Item: Compound Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0190145 Mfr #: LFS-210-(1/0/15 BAR)-G
Basic Gauge Lens Material: PlasticItem: Compound Gauge
Operating Temp. Range: -40 Degrees to 150 Degrees FLiquid Filled: Yes
Pressure and Vacuum Gauge Type: Compound GaugeGauge Connection Location: Bottom
Gauge Case Color: BlackConnection Location: Lower
Gauge Primary Range Units: Bar/BarGauge Panel Mountable: No
Gauge Connection Type: MNPTConnection Size: 1/4" NPT
Basic Gauge Case Material: PlasticRange: 1 Bar Vac to 15 Bar
Gauge Lens Material: PolycarbonateBasic Gauge Sensor Material: Copper
Gauge Primary Range Values: 1 to 0 to 15Gauge Primary Range Smallest Graduation: 0.2
Graduations: 2 BarBasic Gauge Wetted Parts: Brass / Copper
Gauge Accuracy: +/-1.00%Smallest Graduation: 0.2 Bar
Gauge Case Material: Zytel NylonGauge Application: General Purpose
Gauge Nominal Dial Size: 2-1/2"Calibration Certificate Included: No
Case Color: BlackSeries: LFS-210-BAR
Gauge Filled With: GlycerinGauge Primary Range Numbered Graduations: 2
Gauge Connection Size: 1/4"Gauge Sensor Material: Copper Alloy
Gauge Socket Material: Brass AlloyBasic Gauge Socket Material: Brass
Country of Origin (subject to change): United States

Description

Compound Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Bottom, 1 to 0 to 15, Bar/Bar, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 0.2, Gauge Case Material Zytel Nylon, Gauge Primary Range Numbered Graduations 2, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews