Span
Compound Gauge, -1 to 0 to 28 Bar/Bar, 1/4 in MNPT, Plastic, Black
Mfr # LFS-210-(1/0/28 BAR)-G
Zoro # G0190154
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
- Accuracy +/-1.0%
- Material Zytel Nylon
Explore More Products
- SPAN Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black LFS-210-1000-G-CERT
- SPAN Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black LFC-220-30-G
- SPAN Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black LFS-210-5000-G-KEMX
- SPAN Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Plastic, Black LFS-210-7500-G-KEMX
- SPAN Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black LFS-224-3000-G
- SPAN Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black LFC-210-160-PSI-G
- SPAN Compound Gauge, -30 to 0 to 600 in Hg/psi, 1/4 in MNPT, Plastic, Black LFS-210-30Hg/600PSI-G-KEMX
- SPAN Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black LFS-210-100-G-CERT
- SPAN Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black LFC-224-3000-G
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/2 in MNPT, Plastic, Black 451279SS04LXLL3000
- DWYER INSTRUMENTS Low Pressure Gauge, 8016204Kpa LPG4-D9122N
- Span Pressure Gauges