Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Compound Gauge, 1 Bar Vac to 3 Bar, 2-1/2

  • Zoro #: G0190111
  • Mfr #: LFS-210-(1/0/3 BAR)-G
$29.37
  • Dial Size (In.): 2-1/2
  • Gauge Application: Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
  • Liquid Filled: Yes
See full product details
Orders over $75 ship free.

Span #LFS-210-(1/0/3 BAR)-G Specifications

  • Zoro #: G0190111
  • Mfr #: LFS-210-(1/0/3 BAR)-G
Dial Size (In.): 2-1/2 Gauge Application: Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Liquid Filled: Yes Gauge Case Color: Black
Case Color: Black Gauge Accuracy: +/-1.00%
Gauge Lens Material: Polycarbonate Diameter: 3.20"
Gauge Connection Type: MNPT Basic Gauge Lens Material: Plastic
Gauge Primary Range Units: Bar/Bar Gauge Filled With: Glycerin
Range: 1 Bar Vac to 3 Bar Gauge Primary Range Smallest Graduation: 0.05
Basic Gauge Sensor Material: Copper Gauge Connection Location: Bottom
Connection Size: 1/4 in NPT Basic Gauge Wetted Parts: Brass / Copper
Graduations: 0.50 Bar Operating Temp. Range: -40 Degrees to 150 Degrees F
Gauge Case Material: Zytel Nylon Basic Gauge Socket Material: Brass
Basic Gauge Case Material: Plastic Material: Zytel Nylon
Accuracy: +/- 1% Full Scale Calibration Certificate Included: No
Pressure and Vacuum Gauge Type: Compound Gauge Color: Black
Item: Compound Gauge Gauge Panel Mountable: No
Gauge Primary Range Values: -1 to 0 to 3 Gauge Sensor Material: Copper Alloy
Gauge Nominal Dial Size: 2 1/2 in Gauge Socket Material: Brass Alloy
Series: LFS-210-BAR Gauge Connection Size: 1/4 in
Smallest Graduation: 0.05 Bar Connection Location: Bottom
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Compound Gauge, General Purpose, 2 1/2 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 in, MNPT, Gauge Connection Location Bottom, -1 to 0 to 3, Bar/Bar, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 0.05, Gauge Case Material Zytel Nylon, Gauge Case Color Black, Calibration Certificate Included No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Span #LFS-210-(1/0/3 BAR)-G