KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compound Gauge, 1 Bar Vac to 5 Bar, 2-1/2

SPAN| Zoro #: G0190127| Mfr #: LFS-210-(1/0/5 BAR)-G

$22.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Liquid Filled: Yes
Gauge Case Material: Zytel Nylon
Connection Size: 1/4" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0190127 Mfr #: LFS-210-(1/0/5 BAR)-G
Liquid Filled: YesGauge Case Material: Zytel Nylon
Connection Size: 1/4" NPTPressure and Vacuum Gauge Type: Compound Gauge
Gauge Primary Range Units: Bar/BarCase Color: Black
Gauge Connection Size: 1/4"Basic Gauge Sensor Material: Copper
Basic Gauge Lens Material: PlasticGauge Primary Range Values: 1 to 0 to 5
Connection Location: LowerGauge Application: General Purpose
Gauge Socket Material: Brass AlloyGauge Sensor Material: Copper Alloy
Basic Gauge Wetted Parts: Brass / CopperGauge Connection Location: Bottom
Series: LFS-210-BARBasic Gauge Case Material: Plastic
Gauge Connection Type: MNPTGauge Accuracy: +/-1.00%
Range: 1 Bar Vac to 5 BarCalibration Certificate Included: No
Gauge Filled With: GlycerinGraduations: 1 Bar
Gauge Panel Mountable: NoGauge Lens Material: Polycarbonate
Gauge Nominal Dial Size: 2-1/2"Gauge Primary Range Smallest Graduation: 0.1
Smallest Graduation: 0.1 BarOperating Temp. Range: -40 Degrees to 150 Degrees F
Basic Gauge Socket Material: BrassItem: Compound Gauge
Gauge Case Color: BlackCountry of Origin (subject to change): United States

Description

Compound Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Bottom, 1 to 0 to 5, Bar/Bar, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 0.1, Gauge Case Material Zytel Nylon, Gauge Case Color Black, Calibration Certificate Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews