DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Compound Gauge, 1 Bar Vac to 9 Bar, 2-1/2

SPAN| Zoro #: G0190136| Mfr #: LFS-210-(1/0/9 BAR)-G

$28.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -40 Degrees to 150 Degrees F
Case Color: Black
Gauge Case Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0190136 Mfr #: LFS-210-(1/0/9 BAR)-G
Operating Temp. Range: -40 Degrees to 150 Degrees FCase Color: Black
Gauge Case Color: BlackBasic Gauge Lens Material: Plastic
Gauge Filled With: GlycerinGauge Lens Material: Polycarbonate
Gauge Connection Location: BottomConnection Location: Lower
Gauge Accuracy: +/-1.00%Gauge Case Material: Zytel Nylon
Calibration Certificate Included: NoPressure and Vacuum Gauge Type: Compound Gauge
Gauge Application: General PurposeBasic Gauge Sensor Material: Copper
Gauge Primary Range Smallest Graduation: 0.2Liquid Filled: Yes
Smallest Graduation: 0.2 BarGauge Primary Range Numbered Graduations: 2
Basic Gauge Case Material: PlasticGauge Primary Range Units: Bar/Bar
Series: LFS-210-BARGraduations: 2 Bar
Gauge Connection Type: MNPTBasic Gauge Wetted Parts: Brass / Copper
Basic Gauge Socket Material: BrassConnection Size: 1/4" NPT
Range: 1 Bar Vac to 9 BarGauge Connection Size: 1/4"
Gauge Panel Mountable: NoGauge Nominal Dial Size: 2-1/2"
Gauge Primary Range Values: 1 to 0 to 9Item: Compound Gauge
Gauge Sensor Material: Copper AlloyGauge Socket Material: Brass Alloy
Country of Origin (subject to change): United States

Description

Compound Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Bottom, 1 to 0 to 9, Bar/Bar, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 0.2, Gauge Case Material Zytel Nylon, Gauge Primary Range Numbered Graduations 2, Gauge Case Color Black, Calibration Certificate Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews