KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compound Gauge, 30 Hg to 30 psi, 2-1/2In

SPAN| Zoro #: G0189883| Mfr #: LFS-210-30Hg/30PSI-G-KEMX

$42.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge Lens Material: Polycarbonate
Basic Gauge Socket Material: Brass
Gauge Primary Range Units: In. Hg/psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189883 Mfr #: LFS-210-30Hg/30PSI-G-KEMX
Gauge Lens Material: PolycarbonateBasic Gauge Socket Material: Brass
Gauge Primary Range Units: In. Hg/psiGauge Case Material: Zytel Nylon
Gauge Socket Material: Brass and Buna-NSmallest Graduation: 1" Hg, 0.5 psi
Calibration Certificate Included: NoGauge Accuracy: +/-1.00%
Operating Temp. Range: -40 Degrees to 150 Degrees FItem: Compound Gauge
Gauge Panel Mountable: NoGauge Application: General Purpose
Gauge Nominal Dial Size: 2-1/2"Basic Gauge Wetted Parts: Brass / Copper
Case Color: BlackRange: 30" Hg Vac to 30 psi
Connection Location: LowerGauge Connection Location: Bottom
Gauge Connection Type: MNPTSeries: LFS-210-KemX
Graduations: 5 psiLiquid Filled: Yes
Includes: Buna-N Anti-Freeze / Anti-Clog BarrierGauge Case Color: Black
Gauge Filled With: GlycerinConnection Size: 1/4" NPT
Basic Gauge Lens Material: PlasticGauge Primary Range Smallest Graduation: 1/0.5
Basic Gauge Sensor Material: CopperGauge Sensor Material: Copper Alloy
Pressure and Vacuum Gauge Type: Compound GaugeGauge Primary Range Values: 30 to 0 to 30
Gauge Connection Size: 1/4"Basic Gauge Case Material: Plastic
Country of Origin (subject to change): United States

Description

Compound Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Bottom, 30 to 0 to 30, In. Hg/psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 1/0.5, Gauge Case Material Zytel Nylon, Gauge Case Color Black, Calibration Certificate Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews