Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Compound Gauge, 30 Hg to 300 psi, 2-1/2In
  • Zoro #: G0189917
  • Mfr #: LFS-210-30Hg/300PSI-G-KEMX
$58.89
  • Gauge Case Color: Black
  • Material: Zytel Nylon
  • Gauge Panel Mountable: No
See full product details
Orders over $75 ship free.

Span #LFS-210-30HG/300PSI-G-KEMX Specifications

  • Zoro #: G0189917
  • Mfr #: LFS-210-30Hg/300PSI-G-KEMX
Gauge Case Color: Black Material: Zytel Nylon
Gauge Panel Mountable: No Connection Location: Bottom
Range: 30" Hg Vac to 300 psi Connection Size: 1/4" MNPT
Calibration Certificate Included: No Operating Temp. Range: -40 Degrees to 150 Degrees F
Accuracy: +/- 1% Full Scale Basic Gauge Lens Material: Plastic
Gauge Socket Material: Brass and Buna-N Series: LFS-210-KemX
Color: Black Gauge Application: Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Includes: Buna-N Anti-Freeze / Anti-Clog Barrier Gauge Primary Range Values: -30 to 0 to 300
Basic Gauge Wetted Parts: Brass / Copper Liquid Filled: Yes
Gauge Accuracy: +/-1.00% Dial Size (In.): 2-1/2
Diameter: 3.20" Basic Gauge Sensor Material: Copper
Gauge Case Material: Zytel Nylon Gauge Filled With: Glycerin
Basic Gauge Case Material: Plastic Gauge Nominal Dial Size: 2-1/2"
Gauge Primary Range Units: In. Hg/psi Gauge Connection Location: Bottom
Gauge Primary Range Numbered Graduations: 30/50 Gauge Lens Material: Polycarbonate
Gauge Sensor Material: Copper Alloy Basic Gauge Socket Material: Brass
Gauge Connection Type: MNPT Max. Pressure (PSI): 300
Pressure and Vacuum Gauge Type: Compound Gauge Gauge Connection Size: 1/4"
Smallest Graduation: 15" Hg, 10 psi Gauge Primary Range Smallest Graduation: 15/10
Graduations: 30 In. Hg/50 psi Item: Compound Gauge
Case Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Compound Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Bottom, -30 to 0 to 300, In. Hg/psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 15/10, Gauge Case Material Zytel Nylon, Gauge Primary Range Numbered Graduations 30/50, Gauge Case Color Black, Calibration Certificate Included No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Span #LFS-210-30HG/300PSI-G-KEMX