KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compound Gauge, 30 Hg to 60 psi, 2-1/2In

SPAN| Zoro #: G0189892| Mfr #: LFS-210-30Hg/60PSI-G-KEMX

$43.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Liquid Filled: Yes
Gauge Case Material: Zytel Nylon
Gauge Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189892 Mfr #: LFS-210-30Hg/60PSI-G-KEMX
Liquid Filled: YesGauge Case Material: Zytel Nylon
Gauge Application: General PurposeConnection Size: 1/4" NPT
Gauge Socket Material: Brass and Buna-NPressure and Vacuum Gauge Type: Compound Gauge
Gauge Primary Range Units: In. Hg/psiCase Color: Black
Gauge Primary Range Numbered Graduations: 30/10Gauge Connection Size: 1/4"
Basic Gauge Sensor Material: CopperBasic Gauge Lens Material: Plastic
Gauge Primary Range Values: 30 to 0 to 60Connection Location: Lower
Gauge Sensor Material: Copper AlloyIncludes: Buna-N Anti-Freeze / Anti-Clog Barrier
Basic Gauge Wetted Parts: Brass / CopperGauge Connection Location: Bottom
Series: LFS-210-KemXBasic Gauge Case Material: Plastic
Gauge Connection Type: MNPTGauge Accuracy: +/-1.00%
Range: 30" Hg Vac to 60 psiCalibration Certificate Included: No
Gauge Filled With: GlycerinGraduations: 10 psi
Gauge Panel Mountable: NoGauge Lens Material: Polycarbonate
Gauge Nominal Dial Size: 2-1/2"Gauge Primary Range Smallest Graduation: 5/2
Smallest Graduation: 5" Hg, 2 psiOperating Temp. Range: -40 Degrees to 150 Degrees F
Basic Gauge Socket Material: BrassItem: Compound Gauge
Gauge Case Color: BlackCountry of Origin (subject to change): United States

Description

Compound Gauge, General Purpose, 2-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., MNPT, Gauge Connection Location Bottom, 30 to 0 to 60, In. Hg/psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 5/2, Gauge Case Material Zytel Nylon, Gauge Primary Range Numbered Graduations 30/10, Gauge Case Color Black, Calibration Certificate Included No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews