Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Compound Gauge, 30 Hg to 600 psi, 2-1/2In

  • Zoro #: G0189926
  • Mfr #: LFS-210-30Hg/600PSI-G-KEMX
$44.15
  • Basic Gauge Socket Material: Brass
  • Series: LFS-210-KemX
  • Gauge Primary Range Numbered Graduations: 30/100
See full product details
Orders over $75 ship free.

Span #LFS-210-30HG/600PSI-G-KEMX Specifications

  • Zoro #: G0189926
  • Mfr #: LFS-210-30Hg/600PSI-G-KEMX
Basic Gauge Socket Material: Brass Series: LFS-210-KemX
Gauge Primary Range Numbered Graduations: 30/100 Item: Compound Gauge
Connection Location: Bottom Basic Gauge Sensor Material: Copper
Operating Temp. Range: -40 Degrees to 150 Degrees F Case Color: Black
Gauge Primary Range Units: in Hg/psi Material: Zytel Nylon
Diameter: 3.20" Max. Pressure (PSI): 600
Smallest Graduation: 10 psi, 15 in Hg Gauge Nominal Dial Size: 2 1/2 in
Color: Black Calibration Certificate Included: No
Gauge Connection Location: Bottom Gauge Application: Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Gauge Primary Range Smallest Graduation: 15/10 Gauge Primary Range Values: -30 to 0 to 600
Pressure and Vacuum Gauge Type: Compound Gauge Basic Gauge Case Material: Plastic
Gauge Case Color: Black Includes: Buna-N Anti-Freeze / Anti-Clog Barrier
Connection Size: 1/4 in NPT Dial Size (In.): 2-1/2
Gauge Panel Mountable: No Gauge Accuracy: +/-1.00%
Gauge Lens Material: Polycarbonate Gauge Socket Material: Brass and Buna-N
Basic Gauge Lens Material: Plastic Gauge Connection Size: 1/4 in
Gauge Filled With: Glycerin Gauge Connection Type: MNPT
Accuracy: +/- 1% Full Scale Gauge Sensor Material: Copper Alloy
Liquid Filled: Yes Range: 30 in Hg Vac to 600 psi
Gauge Case Material: Zytel Nylon Basic Gauge Wetted Parts: Brass / Copper
Graduations: 30 in Hg/100 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Compound Gauge, General Purpose, 2 1/2 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Copper, 1/4 in, MNPT, Gauge Connection Location Bottom, -30 to 0 to 600, in Hg/psi, +/-1.00 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 15/10, Gauge Case Material Zytel Nylon, Gauge Primary Range Numbered Graduations 30/100, Gauge Case Color Black, Calibration Certificate Included No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Span #LFS-210-30HG/600PSI-G-KEMX